Shop All Tension Springs
Kipp
Spring Plunger Spring Force, Long-Lok D=8-32 L=9, Steel, Comp: Ball Steel
Mfr # K0321.AE
Zoro # G3612753
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LONG-LOK
- Material Steel/Nylon
- Thread Size #8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0321.AE
- Zoro # G3612753
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | #8-32 |
Details
Item | Steel spring plunger with threadlock |
Type | LONG-LOK |
Material | Steel/Nylon |
Description
Spring Plunger,Ball,Long-Lok,8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Kaba Mechanical Pushbutton Exit Trim Lock with Schlage Prep and Winston Lever Satin Chrome Finish (5010SWL26D)
- MSI Dimensions Glacier Sample Glazed Porcelain Floor And Wall Tile (ZOR-PT-0694-SAM)
- BIL-JAX Access Ladder - Hand Rails - 6' (0042-130)
- HARDWARE RESOURCES 3"x3" Zinc Plated Steel Corner Brace (9215)
- KIPP Spring Plunger Intensified Spring Force, Long-Lok D=M05 L=14, Body & Ball Stainless Steel (K0326.205)
- KIPP Spring Plunger, Push Fit, Plastic D=6 L=7, Ball: POM Plastic0 (K0334.206)
- KIPP Spring Plunger, Push Fit, Plastic D=6 L=7, Ball: Stainless Steel (K0334.06)
- KIPP Spring plungers plastic, slotted, POM ball (K0311.06)
- KIPP Spring Plunger Standard Spring Force D=M20 L=40, Steel, Comp: Pin Steel (K0317.20)
- KIPP Spring Plunger, Standard Spring Force D=M08 L=16, Steel, Comp: Ball Steel (K0309.08)
- KIPP Spring Plunger Light Spring Force, Long-Lok D=M08 L=22, Steel, Comp: Pin POM Plastic (K0328.108)
- Kipp Tension Springs