Shop All Tension Springs
Kipp
Spring Plunger Spring Force D=M10 L=19, Stainless Steel, Comp: Ball Stainless Steel
Mfr # K0310.10
Zoro # G3609883
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0310.10
- Zoro # G3609883
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | M10 |
Details
Item | Stainless steel spring plunger |
Material | Stainless Steel |
Description
Spring Plunger,Ss,Ball,Slotted,M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 60 x 100', Charcoal, 57x16 Mesh, One Roll (3003613)
- RCI RCI 7 Series Electric Strikes, 24 VDC Voltage, Stainless Steel (7105-08D 32D)
- VILLAGE WROUGHT IRON Village Wrought Iron KC-10 Lighthouse Key Chain (KC-10)
- VON DUPRIN End Cap Kit, Satin Chrome (050014 US26D)
- KIPP Spring Plunger Standard Spring Force D=M20 L=40, Steel, Comp: Pin Steel (K0317.20)
- KIPP Spring Plunger, Push Fit, D=4 L=9, Stainless Steel, Long Version, Ball: POM Plastic (K0333.404)
- KIPP Spring Plunger Light Spring Force D=5/16-18 L=22, Steel, Comp: Pin Steel (K0317.1A3)
- KIPP Lateral Spring Plunger, Spring Force With Seal D=16, D2= 16, L1=16, Aluminum, Pin: Plastic (K0368.72104)
- KIPP Spring plungers plastic, slotted, POM ball (K0311.06)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=3/8-16 L=19, Steel, Comp: Pin Steel (K0323.A4)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=5/16-18 L=16, Stainless Steel, Ball SS (K0322.A3)
- Kipp Tension Springs