Shop All Tension Springs
Kipp
Spring Plunger Spring Force D=10-32 L=12, Stainless Steel, Comp: Ball Stainless Steel
Mfr # K0310.A1
Zoro # G3614345
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0310.A1
- Zoro # G3614345
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | #10-32 |
Details
Item | Stainless steel spring plunger |
Material | Stainless Steel |
Description
Spring Plunger,Ss,Ball,Slotted,10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 10ft - Brown (03-273-36-BN-10)
- CAMPBELL CHAIN & FITTINGS 3/8" Rigid, Open Eye Bolt Snap, #231 (T7606011)
- MAJOR Major: LMB-08 - Lock Mounting Bracket For Adams Rite Style Locks - Aluminum Doors (MJR-LMB-08)
- KIPP Spring Plunger Spring Force D=M10 L=19, Stainless Steel, Comp: Ball Stainless Steel (K0310.10)
- KIPP Spring Plunger Heavy Spring Force D=3/8-16 L=19, Steel, Comp: Ball Steel (K0309.2A4)
- KIPP Spring Plunger Intensified Spring Force D=M05 L=14, Stainless Steel, Ball Stainless Steel (K0316.205)
- KIPP Spring Plunger, Push Fit, D=12 L=24, Stainless Steel, Long Version, Ball: Stainless Steel (K0333.112)
- KIPP Spring Plunger Heavy Spring Force D=1/2-13 L=22, Steel, Comp: Ball Steel (K0309.2A5)
- KIPP Spring Plunger Heavy Spring Force D=M03 L=7, Stainless Steel, Comp: Ball Stainless Steel (K0310.203)
- KIPP Spring Plunger Standard Spring Force D=1/4-20 L=15, Steel, Comp: Ball Steel (K0315.A2)
- Kipp Tension Springs