Shop All Tension Springs
Kipp
Spring Plunger Light Spring Force, Long-Lok D=M08 L=22, Steel, Comp: Pin POM Plastic
Mfr # K0328.108
Zoro # G6013412
product price: $6.09
/ea
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LONG-LOK
- Material Steel/Nylon
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0328.108
- Zoro # G6013412
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | M8 |
Details
Item | Steel spring plunger with threadlock |
Type | LONG-LOK |
Material | Steel/Nylon |
Description
Spring Plunger,Pin Pom,Long-Lok M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Brass Plate 84004834 (KPLATE.10466)
- ILCO Ilco: Key Blanks, KW10-BR TITAN/KWIKSET (ILCO-KW10-BR)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/2 In, PK10 (103206)
- KEYLESS FACTORY KeylessFactory: CR1220 3V Lithium Battery, PK 5 (KLF-CR1220)
- KIPP Spring Plunger Standard Spring Force D=M16 L=24, Stainless Steel, Comp: Pin Stainless Steel (K0314.16)
- KIPP Spring Plunger Standard Spring Force D=3/8-16 L=22, Stainless Steel, Comp: Pin Stainless Steel (K0319.A4)
- KIPP Spring Plunger, Standard Spring Force D=1/4-20 L=14, Steel, Comp: Ball Steel (K0309.A2)
- KIPP Spring Plunger, Push Fit, D=6 L=7, Stainless Steel, Ball: Stainless Steel (K0333.06)
- KIPP Lateral Spring Plunger, Spring Force With Seal D=16, D2= 16, L1=16, Aluminum, Pin: Plastic (K0368.72104)
- KIPP Spring Plunger Intensified Spring Force D=M08 L=18, Stainless Steel, Ball Stainless Steel (K0316.208)
- OMRON Tension Spring, 220.0 mm L, 44506-0730 (44506-0730)
- Kipp Tension Springs