Shop All Tension Springs
Kipp
Spring Plunger Light Spring Force, Long-Lok D=M04 L=9, Steel, Comp: Pin Steel
Mfr # K0323.104
Zoro # G3606365
product price: $3.45
/ea
Sold in multiples of 10 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LONG-LOK
- Material Steel/Nylon
- Thread Size M4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0323.104
- Zoro # G3606365
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | M4 |
Details
Item | Steel spring plunger with threadlock |
Type | LONG-LOK |
Material | Steel/Nylon |
Description
Spring Plunger,Pin,Slot,Long-Lok,M4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Full Lip Strike Plate Black (FLSP335U19)
- EKENA MILLWORK 2 7/8"H x 1/2"P x 2"TP x 96"L Moulding, PVC (MLD03X02X96SWPV)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 16.54 (HX3P1-001)
- USA INDUSTRIALS Buna-N O-Ring, Dash 245, PK25 (ZUSAH70245)
- KIPP Spring Plunger Standard Spring Force D=M08 L=18, Steel, Comp: Ball Steel (K0315.08)
- KIPP Spring Plunger Heavy Spring Force D=5/16-18 L=16, Steel, Comp: Ball Steel (K0309.2A3)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M08 L=16, Steel, Comp: Ball Steel (K0321.08)
- KIPP Spring Plunger Spring Force D=M05 L=12, Stainless Steel, Comp: Ball Stainless Steel (K0310.05)
- KIPP Spring Plunger Intensified Spring Force D=M05 L=14, Stainless Steel, Ball Stainless Steel (K0316.205)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M05 L=12, Stainless Steel, Ball Stainless Steel (K0322.05)
- KIPP Spring Plunger Light Spring Force, Long-Lok D=M08 L=16, Body & Pin Stainless Steel (K0324.108)
- Kipp Tension Springs