Shop All Tension Springs
Kipp
Spring Plunger Light Spring Force D=8-32 L=15, Steel, Comp: Pin Pom
Mfr # K0318.1AE
Zoro # G3596303
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Plastic
- Thread Size #8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0318.1AE
- Zoro # G3596303
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | #8-32 |
Details
Item | Steel spring plunger |
Material | Steel/Plastic |
Description
Spring Plunger,Pin Plastic,Hex,8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 605)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7570 X 689 X LH)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-24D)
- MOEN 90 Degree Drawer Knob in Matte Black (YB8805BL)
- KIPP Spring Plunger Intensified Spring Force, Long-Lok D=1/2-13 L=26, Steel, Comp: Ball Steel (K0325.2A5)
- KIPP Spring Plunger Intensified Spring Force D=M08 L=18, Stainless Steel, Ball Stainless Steel (K0316.208)
- KIPP Spring Plunger Light Spring Force D=5/16-18, L=16, Steel, Comp: Pin Steel (K0313.1A3)
- KIPP Spring Plunger Intensified Spring Force D=M05 L=14, Steel, Comp: Ball Steel (K0315.205)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M16 L=24, Steel, Comp: Ball Steel (K0321.16)
- KIPP Lateral Spring Plunger, Spring Force Without Seal D=5/8, D2= 5/8, L1=16, 7, Aluminum, Pin: Steel (K0368.21106CQ)
- KIPP Spring Plunger, Standard Spring Force D=M03 L=7, Steel, Comp: Ball Steel (K0309.03)
- Kipp Tension Springs