Shop All Tension Springs
Kipp
Spring Plunger Intensified Spring Force, Long-Lok D=5/16-18 L=16, Steel, Comp: Ball Steel
Mfr # K0321.2A3
Zoro # G3615623
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LONG-LOK
- Material Steel/Nylon
- Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0321.2A3
- Zoro # G3615623
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Steel spring plunger with threadlock |
Type | LONG-LOK |
Material | Steel/Nylon |
Description
Spring Plunger,Ball,Long-Lok,5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-PS TB EN)
- INSULAYMENT Underlayment For Hardwood And Tile Floor (INSUL100)
- FLEX-A-SPOUT Amerimax 4 in. H X 4 in. W X 25.5 in. L Black Vinyl K Downspout Extension (85015)
- KIPP Spring Plunger Standard Spring Force D=M16, L=24, Steel, Comp: Pin Steel (K0313.16)
- KIPP Spring Plunger Light Spring Force, Long-Lok D=M08 L=22, Steel, Comp: Pin POM Plastic (K0328.108)
- KIPP Spring Plunger, Standard Spring Force D=10-32 L=12, Steel, Comp: Ball Steel (K0309.A1)
- KIPP Spring Plunger Heavy Spring Force D=10-32 L=12, Stainless Steel, Comp: Ball Stainless Steel (K0310.2A1)
- KIPP Spring Plunger, Standard Spring Force D=M16 L=24, Steel, Comp: Ball Steel (K0309.16)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M10 L=22, Steel, Comp: Pin Steel (K0327.10)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M05 L=12, Body & Pin Stainless Steel (K0324.05)
- Kipp Tension Springs