Shop All Spring Hinges
Kipp
Spring Hinge Spring Open A=40, B=120, Form:B Round Hole, Aluminum Bright
Mfr # K1175.24012001
Zoro # G202083594
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1175.24012001
- Zoro # G202083594
- Country of Origin France
- Category Spring Hinges
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 GEO 625 CAM)
- X1 TOOLS R-08 O-Ring ID: 11 mm, CS: 2.5 mm, OD: 16 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0008x60)
- ZORO APPROVED SUPPLIER 1 OD EXT Spring (C-303)
- WRIGHT PRODUCTS Pneumatic Closer, Aluminum, Standard Duty (V1020)
- KIPP Spring Hinge Spring Closed A=50, B=50, Steel Galvanized (K1173.50501)
- KIPP Spring Hinge Spring Open A=40, B=180, Form:A Without Hole, Steel Bright (K1176.4018000)
- KIPP Spring Hinge Spring Closed A=40, B=240, Form:A Without Hole, Stainless Steel Bright (K1177.14024010)
- KIPP Spring Hinge Spring Open A=40, B=240, Form:B Round Hole, Stainless Steel Bright (K1177.14024001)
- KIPP Spring Hinge Spring Open A=35, B=30, Aluminum Black Anodized (K1178.353001)
- KIPP Spring Hinge Spring Closed A=40, B=120, Form:A Without Hole, Steel Bright (K1175.4012010)
- TRANS ATLANTIC CO. 6 in. Prime Coat Double Acting Spring Hinge with Steel Base (Set of 2) (DH-TAN5006-USP)
- Kipp Door Hinges