Shop All Spring Hinges
Kipp
Spring Hinge Spring Closed A=40, B=180, Form:A Without Hole, Steel Bright
Mfr # K1176.4018010
Zoro # G802211564
product price: $36.09
/ea
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1176.4018010
- Zoro # G802211564
- Country of Origin France
- Category Spring Hinges
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Exit Device Trim (510L-S US26D)
- STRYBUC 31in Ribbed Channel Balance (62A-30HD-2)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 3 PK (15413)
- ZORO SELECT Door Viewer, Chrome, 160 Deg Viewing Angle (1HEW5)
- KIPP Spring Hinge Spring Open A=40, B=240, Form:B Round Hole, Stainless Steel Bright (K1177.14024001)
- KIPP Spring Hinge Spring Open A=40, B=180, Form:B Round Hole, Stainless Steel Bright (K1176.14018001)
- KIPP Spring Hinge Spring Closed A=40, B=240, Form:A Without Hole, Steel Bright (K1177.4024010)
- KIPP Spring Hinge Spring Closed A=40, B=180, Form:B Round Hole, Stainless Steel Bright (K1176.14018011)
- KIPP Spring Hinge Spring Open A=55, B=67, Aluminum Black (K1181.556701)
- KIPP Spring Hinge Spring Open A=40, B=120, Form:B Round Hole, Steel Galvanized (K1175.4012001)
- NATIONAL HARDWARE Hinge Spg Adj Sc 4-1/2X4-1/2In (N236-012)
- Kipp Spring Hinges