Shop All Spring Hinges
Kipp
Spring Hinge Spring Closed A=40, B=120, Form:B Round Hole, Steel Galvanized
Mfr # K1175.4012011
Zoro # G002083466
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1175.4012011
- Zoro # G002083466
- Country of Origin France
- Category Spring Hinges
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Window Sash Lock, 1-1/16" X 3" Satin Chrome (WLS9U26D)
- HARDWARE RESOURCES Antique Brass 2-1/2"x2-1/2" Swaged Butt Hinge (33524AB)
- SPEC Compression Spring, Stainless Steel, PK10, C11000854500S (C11000854500S)
- ZORO SELECT 2 in W x 4 1/2 in H Gray Enamel Spring Hinge (1CAC4)
- KIPP Spring Hinge Spring Open A=40, B=240, Form:B Round Hole, Stainless Steel Bright (K1177.14024001)
- KIPP Spring Hinge Spring Open A=50, B=50, Aluminum Bright (K1173.250500)
- KIPP Spring Hinge Spring Open A=40, B=180, Form:B Round Hole, Stainless Steel Bright (K1176.14018001)
- KIPP Spring Hinge Spring Open A=40, B=180, Form:A Without Hole, Steel Bright (K1176.4018000)
- KIPP Spring Hinge Spring Open A=40, B=120, Form:B Round Hole, Steel Galvanized (K1175.4012001)
- KIPP Spring Hinge Spring Closed A=50, B=50, Aluminum Bright (K1173.250501)
- DELTANA Black Spring Hinge, Holes per Leaf: 3 (DSH35U1B)
- Kipp Door Hinges