Shop All Spring Hinges
Kipp
Spring Hinge Spring Closed A=40, B=120, Form:A Without Hole, Stainless Steel Bright
Mfr # K1175.14012010
Zoro # G602211580
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1175.14012010
- Zoro # G602211580
- Country of Origin France
- Category Spring Hinges
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 4.5 MM OVERLAP EDGE (3 FT W-1220-U)
- SECURITRON Electromagnetic Lock, 1200lb., M68 Series (M68)
- ACROVYN Outside Corner Trim, Black (WC40OS108N)
- ROCKWOOD Hook-Style Door Holder, Brass, Silver, 3-3/4"H x 1-3/4"W (473.26D)
- KIPP Spring Hinge Spring Closed A=40, B=180, Form:A Without Hole, Steel Bright (K1176.4018010)
- KIPP Spring Hinge Spring Closed A=40, B=240, Form:A Without Hole, Stainless Steel Bright (K1177.14024010)
- KIPP Spring Hinge Spring Open A=40, B=120, Form:A Without Hole, Aluminum Bright (K1175.24012000)
- KIPP Spring Hinge Spring Closed A=40, B=120, Form:B Round Hole, Steel Galvanized (K1175.4012011)
- KIPP Spring Hinge Spring Open A=40, B=120, Form:B Round Hole, Steel Galvanized (K1175.4012001)
- KIPP Spring Hinge Spring Open A=40, B=180, Form:A Without Hole, Steel Bright (K1176.4018000)
- DELTANA Oil Rubbed Bronze Spring Hinge, Holes per Leaf: 4 (DSH44U10B)
- Kipp Spring Hinges