Shop All Split Lock Washers
Kipp
Split Lock Washer, Stainless Steel, Polished Finish
Mfr # K1331.05
Zoro # G902210962
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Polished
- Minimum Thickness 1.50 mm
- Standards EU standard 2006/42/EG
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1331.05
- Zoro # G902210962
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
Outside Diameter | 10 mm |
Inside Diameter | M5 |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Polished |
Minimum Thickness | 1.50 mm |
Standards | EU standard 2006/42/EG |
System of Measurement | Metric |
Material Grade/Class | A4 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041644GR)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 5/16" Lg, 15 PK (931363)
- DISC-LOCK 2-Piece Wedge Lock Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 50 PK (NSC 203-01-565)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/2"-20, Brass, Plain Finish (36635)
- ZORO SELECT Split Lock Washer, For Screw Size 1-5/8 in Steel, Black Oxide Finish, 5 PK (U37180.162.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Plated Finish, 5 PK (U37020.137.0001)
- X1 TOOLS Split Lock Washer, For Screw Size 5/16 in 10 PK (X1E-CON-WAS-LOC-1343x10)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Steel, Zinc Yellow Finish, 25 PK (M37060.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 4500 PK (31WSB)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (LWIS0250-100P)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Yellow Finish, 5 PK (U37060.112.0001)
- Kipp Split Lock Washers