Shop All Spherical Washers
Kipp
Spherical Washer, Fits Bolt Size 8.5 mm Steel, Passivated Finish
Mfr # K0691.151
Zoro # G0725591
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Passivated
- Fits Bolt Sizes 8.5 mm
- Outside Dia. 25 mm
- Male I.D. 8.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0691.151
- Zoro # G0725591
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 8.5 mm |
Outside Dia. | 25 mm |
Radius | 12.5 mm |
Bottom Washer Outside Diameter | 25 mm |
For Screw Size | 8.5 mm |
Top Washer Inside Diameter | 8.5 mm |
Top Washer Outside Diameter | 23 mm |
Bottom Washer Inside Diameter | 15 mm |
Details
Item | Spherical Washer |
Material | Steel |
Finish | Passivated |
Male I.D. | 8.5 mm |
Female I.D. | 15 mm |
Thickness | 8 mm |
System of Measurement | Metric |
Washer Material Grade | 1.7225 |
Description
Spherical Washer Set, 25 mm, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 3/4" x 4", Medium CSZ, Clear (DTP-0750-4000)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 25 PK (M07000.120.0130)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 20 PK (67414)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37500.031.0001)
- KIPP Spherical Washer, Fits Bolt Size 7.1 mm Stainless Steel (K0729.0206)
- KIPP Spherical Washer, Fits Bolt Size 8.4 mm Steel (K0729.108)
- KIPP Spherical Washer, Fits Bolt Size 20 mm Steel, Passivated Finish (K0691.301)
- KIPP Spherical Washer, Fits Bolt Size 9.6 mm Steel (K0729.208)
- KIPP Spherical Washer, Fits Bolt Size 13 mm Steel (K0729.112)
- KIPP Spherical Washer, Fits Bolt Size 19 mm Stainless Steel (K0729.0216)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish (TPW-7)
- Kipp Spherical Washers