Shop All Spherical Washers
Kipp
Spherical Washer, Fits Bolt Size 8.4 mm Steel
Mfr # K0729.108
Zoro # G4586428
product price: $0.65
/ea
Sold in multiples of 15 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fits Bolt Sizes 8.4 mm
- Outside Dia. 17 mm
- Male I.D. 8.4 mm
- Radius 8.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0729.108
- Zoro # G4586428
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 8.4 mm |
Outside Dia. | 17 mm |
Radius | 8.5 mm |
For Screw Size | 8.4 mm |
Details
Item | Spherical Washer |
Material | Steel |
Male I.D. | 8.4 mm |
Thickness | 3.2 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Convex Washer, Form: C Mild Steel D1=8.4. Use conical seat K0729.208. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN434-26-M5-MT Wing Nut (434-26-M5-MT)
- MIDWEST FASTENER 3/32" x 1-1/2" Zinc Plated Steel Cotter Pins 70PK (930208)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 in, Steel, Black Oxide, 2 PK (40702)
- ZORO SELECT Universal Shield Retainer Asst, 311 Pc (8609)
- KIPP Spherical Washer, Fits Bolt Size 12 mm Steel (K0729.210)
- KIPP Spherical Washer, Fits Bolt Size 19 mm Stainless Steel (K0729.0216)
- KIPP Spherical Washer, Fits Bolt Size 20 mm Stainless Steel, Bright Finish (K0691.302)
- KIPP Spherical Washer, Fits Bolt Size 6.4 mm Steel (K0729.106)
- KIPP Spherical Washer, Fits Bolt Size 13 mm Stainless Steel (K0729.0112)
- KIPP Spherical Washer, Fits Bolt Size 14.2 mm Steel (K0729.212)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 20 Steel, Hardened Finish (6319-23.2-D)
- Kipp Spherical Washers