Shop All Spherical Washers
Kipp
Spherical Washer, Fits Bolt Size 65 mm Steel
Mfr # K0729.256
Zoro # G4589246
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fits Bolt Sizes 65 mm
- Outside Dia. 103 mm
- Female I.D. 65 mm
- Radius 51.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0729.256
- Zoro # G4589246
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 65 mm |
Outside Dia. | 103 mm |
Radius | 51.5 mm |
For Screw Size | 65 mm |
Details
Item | Spherical Washer |
Material | Steel |
Female I.D. | 65 mm |
Thickness | 25 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Conical Seat, Form: D Mild Steel D1=65. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (A0030200048ZYD)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (02804-PWR)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2L, PK100 (U08300.037.0150)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (FBFHEADS1420114P50)
- KIPP Spherical Washer, Fits Bolt Size 19 mm Stainless Steel (K0729.0216)
- KIPP Spherical Washer, Fits Bolt Size 12 mm Stainless Steel (K0729.0210)
- KIPP Spherical Washer, Fits Bolt Size 9.6 mm Steel (K0729.208)
- KIPP Spherical Washer, Fits Bolt Size 8.4 mm Steel (K0729.108)
- KIPP Spherical Washer, Fits Bolt Size 7.1 mm Stainless Steel (K0729.0206)
- KIPP Spherical Washer, Fits Bolt Size 5.25 mm Steel (K0729.105)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 14 Steel, Hardened Finish (6319-16.5-D)
- Kipp Leveling Washers