Shop All Spherical Washers
Kipp
Spherical Washer, Fits Bolt Size 50 mm Steel
Mfr # K0729.148
Zoro # G4588430
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits Bolt Sizes 50 mm
- Outside Dia. 92 mm
- Male I.D. 50 mm
- Radius 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0729.148
- Zoro # G4588430
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 50 mm |
Outside Dia. | 92 mm |
Radius | 46 mm |
For Screw Size | 50 mm |
Details
Item | Spherical Washer |
Material | Steel |
Male I.D. | 50 mm |
Thickness | 21 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Convex Washer, Form: C Mild Steel D1=50. Use conical seat K0729.248. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 4 in, Aluminum, Plain (LINKH058)
- STANLEY Light Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 1000 PK (TRA205T)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x3 L, Pk25 (U08320.037.0300)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U04100.031.0100)
- KIPP Spherical Washer, Fits Bolt Size 12 mm Steel (K0729.210)
- KIPP Spherical Washer, Fits Bolt Size 43 mm Steel (K0729.142)
- KIPP Spherical Washer, Fits Bolt Size 8.4 mm Steel (K0729.108)
- KIPP Spherical Washer, Fits Bolt Size 10.5 mm Steel (K0729.110)
- KIPP Spherical Washer, Fits Bolt Size 23.2 mm Stainless Steel (K0729.0220)
- KIPP Spherical Washer, Fits Bolt Size 7.1 mm Steel (K0729.206)
- J.W. WINCO Spherical Washer, Fits Bolt Size M8 18-8 Stainless Steel, Plain Finish (6319-8.4-C-NI)
- Kipp Leveling Washers