Shop All Spherical Washers
Kipp
Spherical Washer, Fits Bolt Size 50 mm Stainless Steel
Mfr # K0729.0148
Zoro # G4585667
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Fits Bolt Sizes 50 mm
- Outside Dia. 92 mm
- Male I.D. 50 mm
- Radius 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0729.0148
- Zoro # G4585667
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 50 mm |
Outside Dia. | 92 mm |
Radius | 46 mm |
For Screw Size | 50 mm |
Details
Item | Spherical Washer |
Material | Stainless Steel |
Male I.D. | 50 mm |
Thickness | 21 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Convex Washer, Form: C Stainless Steel D1=50. Use conical seat K0729.0248. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 12 PK (31643)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02266-PWR)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 9/16 in L, Stainless Steel Plain, 1/4" Hex W (FC2105-632-SS)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-18, Steel, Grade C, Zinc Plated, 47/64 in Ht, 10 PK (U12950.062.0002)
- KIPP Spherical Washer, Fits Bolt Size 6 mm Steel (K0729.205)
- KIPP Spherical Washer, Fits Bolt Size 7.1 mm Steel (K0729.206)
- KIPP Spherical Washer, Fits Bolt Size 13 mm Steel (K0729.112)
- KIPP Spherical Washer, Fits Bolt Size 17 mm Steel (K0729.116)
- KIPP Spherical Washer, Fits Bolt Size 6.4 mm Stainless Steel (K0729.0106)
- KIPP Spherical Washer, Fits Bolt Size 7.1 mm Stainless Steel (K0729.0206)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 18-8 Stainless Steel, Plain Finish (6319-25-C-NI)
- Kipp Leveling Washers