Shop All Spherical Washers
Kipp
Spherical Washer, Fits Bolt Size 37 mm Steel
Mfr # K0729.136
Zoro # G4588266
product price: $15.49
/ea
Sold in multiples of 2 for $30.98
$30.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits Bolt Sizes 37 mm
- Outside Dia. 68 mm
- Male I.D. 37 mm
- Radius 34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0729.136
- Zoro # G4588266
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 37 mm |
Outside Dia. | 68 mm |
Radius | 34 mm |
For Screw Size | 37 mm |
Details
Item | Spherical Washer |
Material | Steel |
Male I.D. | 37 mm |
Thickness | 14 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Convex Washer, Form: C Mild Steel D1=37. Use conical seat K0729.236. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 400 PK (3732BHT5)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M51010.050.0035)
- BSC PREFERRED Screw-to-Install Rivet Nuts Zinc-Plated Steel 6-32 Thread Size for 0.188-0.375 Thickness, 25PK (90186A311)
- GARDNER BENDER Insulated Cable Staples, 3/4 in Leg L, Polyethylene (PS-175)
- KIPP Spherical Washer, Fits Bolt Size 14.2 mm Stainless Steel (K0729.0212)
- KIPP Spherical Washer, Fits Bolt Size 20 mm Steel, Passivated Finish (K0691.301)
- KIPP Spherical Washer, Fits Bolt Size 6 mm Steel (K0729.205)
- KIPP Spherical Washer, Fits Bolt Size 9.6 mm Steel (K0729.208)
- KIPP Spherical Washer, Fits Bolt Size 13 mm Stainless Steel (K0729.0112)
- KIPP Spherical Washer, Fits Bolt Size 35 mm Stainless Steel (K0729.0230)
- MORTON Washer, Fits Bolt Size 1-1/2" Case Hardened Steel, Black Oxide Finish (SP-9)
- Kipp Spherical Washers