Shop All Spherical Washers
Kipp
Spherical Washer, Fits Bolt Size 31 mm Steel
Mfr # K0729.130
Zoro # G4586735
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits Bolt Sizes 31 mm
- Outside Dia. 56 mm
- Male I.D. 31 mm
- Radius 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0729.130
- Zoro # G4586735
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 31 mm |
Outside Dia. | 56 mm |
Radius | 28 mm |
For Screw Size | 31 mm |
Details
Item | Spherical Washer |
Material | Steel |
Male I.D. | 31 mm |
Thickness | 11.2 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Convex Washer, Form: C Mild Steel D1=31. Use conical seat K0729.230. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0025)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07151.080.0050)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 25/32 in L, 14.3 mm Dia., Zinc Alloy, Plain, 25 PK (808125-20-PK25)
- ZORO SELECT #10-24 x 1-1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.019.0150)
- KIPP Spherical Washer, Fits Bolt Size 20 mm Steel, Passivated Finish (K0691.301)
- KIPP Spherical Washer, Fits Bolt Size 14.2 mm Steel (K0729.212)
- KIPP Spherical Washer, Fits Bolt Size 6 mm Steel (K0729.205)
- KIPP Spherical Washer, Fits Bolt Size 14.2 mm Stainless Steel (K0729.0212)
- KIPP Spherical Washer, Fits Bolt Size 7.1 mm Stainless Steel (K0729.0206)
- KIPP Spherical Washer, Fits Bolt Size 8.4 mm Steel (K0729.108)
- MORTON Washer, Fits Bolt Size 1-3/4" Stainless Steel, Plain Finish (SP-11SS)
- Kipp Leveling Washers