Shop All Spherical Washers
Kipp
Spherical Washer, Fits Bolt Size 28 mm Steel
Mfr # K0729.224
Zoro # G4584599
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits Bolt Sizes 28 mm
- Outside Dia. 44 mm
- Female I.D. 28 mm
- Radius 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0729.224
- Zoro # G4584599
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 28 mm |
Outside Dia. | 44 mm |
Radius | 22 mm |
For Screw Size | 28 mm |
Details
Item | Spherical Washer |
Material | Steel |
Female I.D. | 28 mm |
Thickness | 9.5 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Conical Seat, Form: D Mild Steel D1=28. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 2-3/4" Zinc Plated Steel Square Wire Lock Pins 4PK (67104)
- MIDWEST FASTENER 3/8" x 2" Plain Steel Tension Pins 8PK (72803)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0250)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST30018252)
- KIPP Spherical Washer, Fits Bolt Size 12 mm Stainless Steel (K0729.0210)
- KIPP Spherical Washer, Fits Bolt Size 14.2 mm Stainless Steel (K0729.0212)
- KIPP Spherical Washer, Fits Bolt Size 14.2 mm Steel (K0729.212)
- KIPP Spherical Washer, Fits Bolt Size 20 mm Stainless Steel, Bright Finish (K0691.302)
- KIPP Spherical Washer, Fits Bolt Size 12 mm Steel (K0729.210)
- KIPP Spherical Washer, Fits Bolt Size 6 mm Steel (K0729.205)
- AMPG Spherical Washer, Fits Bolt Size 3/4 18-8 SS, Unfinished Finish (Z9466F-SS)
- Kipp Leveling Washers