Shop All Spherical Washers
Kipp
Spherical Washer, Fits Bolt Size 25 mm Steel
Mfr # K0729.124
Zoro # G4594119
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits Bolt Sizes 25 mm
- Outside Dia. 44 mm
- Male I.D. 25 mm
- Radius 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0729.124
- Zoro # G4594119
- Country of Origin France
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 25 mm |
Outside Dia. | 44 mm |
Radius | 22 mm |
For Screw Size | 25 mm |
Details
Item | Spherical Washer |
Material | Steel |
Male I.D. | 25 mm |
Thickness | 8.2 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Convex Washer, Form: C Mild Steel D1=25. Use conical seat K0729.224. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Conical Anchor, 1" L, Nylon, 100 PK (AP4-K100)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38405.125.0001)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 8-1/2" L, Carbon Steel 25 PK (2412812)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0075)
- KIPP Spherical Washer, Fits Bolt Size 7.1 mm Steel (K0729.206)
- KIPP Spherical Washer, Fits Bolt Size 21 mm Steel (K0729.120)
- KIPP Spherical Washer, Fits Bolt Size 17 mm Steel (K0729.116)
- KIPP Spherical Washer, Fits Bolt Size 12 mm Stainless Steel (K0729.0210)
- KIPP Spherical Washer, Fits Bolt Size 35 mm Stainless Steel (K0729.0230)
- KIPP Spherical Washer, Fits Bolt Size 19 mm Stainless Steel (K0729.0216)
- MORTON Washer, Fits Bolt Size 1" Case Hardened Steel, Black Oxide Finish (SP-6)
- Kipp Leveling Washers