Shop All Spherical Washers
Kipp
Spherical Washer, Fits Bolt Size 20 mm Steel, Passivated Finish
Mfr # K0691.301
Zoro # G0725670
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Passivated
- Fits Bolt Sizes 20 mm
- Outside Dia. 45 mm
- Male I.D. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0691.301
- Zoro # G0725670
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 20 mm |
Outside Dia. | 45 mm |
Radius | 22.5 mm |
Top Washer Inside Diameter | 20 mm |
Bottom Washer Inside Diameter | 30 mm |
For Screw Size | 20 mm |
Bottom Washer Outside Diameter | 45 mm |
Top Washer Outside Diameter | 40 mm |
Details
Item | Spherical Washer |
Material | Steel |
Finish | Passivated |
Male I.D. | 20 mm |
Female I.D. | 30 mm |
Thickness | 12.5 mm |
System of Measurement | Metric |
Washer Material Grade | 1.7225 |
Description
Spherical Washer Set, 45 mm, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Plain Finish, 50 PK (U43150.037.0001)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08707)
- ZORO SELECT #10-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (NUT90110F)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Solid Brass, 20 PK (61065)
- KIPP Spherical Washer, Fits Bolt Size 14.2 mm Stainless Steel (K0729.0212)
- KIPP Spherical Washer, Fits Bolt Size 13 mm Steel (K0729.112)
- KIPP Spherical Washer, Fits Bolt Size 12 mm Steel (K0729.210)
- KIPP Spherical Washer, Fits Bolt Size 5.25 mm Steel (K0729.105)
- KIPP Spherical Washer, Fits Bolt Size 12 mm Stainless Steel (K0729.0210)
- KIPP Spherical Washer, Fits Bolt Size 19 mm Stainless Steel (K0729.0216)
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 Steel, Plain Finish (6319-17-C)
- Kipp Spherical Washers