Shop All Spherical Washers
Kipp
Spherical Washer, Fits Bolt Size 20 mm Stainless Steel, Bright Finish
Mfr # K0691.302
Zoro # G0725625
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Bright
- Fits Bolt Sizes 20 mm
- Outside Dia. 45 mm
- Male I.D. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0691.302
- Zoro # G0725625
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 20 mm |
Outside Dia. | 45 mm |
Radius | 22.5 mm |
Bottom Washer Outside Diameter | 45 mm |
For Screw Size | 20 mm |
Bottom Washer Inside Diameter | 30 mm |
Top Washer Outside Diameter | 40 mm |
Top Washer Inside Diameter | 20 mm |
Details
Item | Spherical Washer |
Material | Stainless Steel |
Finish | Bright |
Male I.D. | 20 mm |
Female I.D. | 30 mm |
Thickness | 12.5 mm |
System of Measurement | Metric |
Washer Material Grade | 303 |
Description
Spherical Washer Set, 45 mm, Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 4" L, Steel Blue Ruspert, 50 PK (53249)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/8" L, PK100 (U51700.010.0125)
- L.H. DOTTIE Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 2-1/2 in L, 100 PK (5MB38212)
- ZORO SELECT Set Screw, 13, Flat, 1-3/4in, PK25 (U07810.050.0175)
- KIPP Spherical Washer, Fits Bolt Size 6 mm Steel (K0729.205)
- KIPP Spherical Washer, Fits Bolt Size 7.1 mm Steel (K0729.206)
- KIPP Spherical Washer, Fits Bolt Size 5.25 mm Steel (K0729.105)
- KIPP Spherical Washer, Fits Bolt Size 9.6 mm Steel (K0729.208)
- KIPP Spherical Washer, Fits Bolt Size 6.4 mm Steel (K0729.106)
- KIPP Spherical Washer, Fits Bolt Size 6.4 mm Stainless Steel (K0729.0106)
- MORTON MACHINE WORKS Spherical Washer Set, Fits Bolt Size 2 1/2 in Steel, Black Oxide Finish (SP-14)
- Kipp Spherical Washers