Shop All Spherical Washers
Kipp
Spherical Washer, Fits Bolt Size 19 mm Steel
Mfr # K0729.216
Zoro # G4591230
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits Bolt Sizes 19 mm
- Outside Dia. 30 mm
- Female I.D. 19 mm
- Radius 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0729.216
- Zoro # G4591230
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 19 mm |
Outside Dia. | 30 mm |
Radius | 15 mm |
For Screw Size | 19 mm |
Details
Item | Spherical Washer |
Material | Steel |
Female I.D. | 19 mm |
Thickness | 6.2 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Conical Seat, Form: D Mild Steel D1=19. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 4-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0450)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (N04100.056.0550)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07196)
- KIPP Shoulder Screw, M8 Thr Sz, 14.5 mm Thr Lg, 30 mm Shoulder Lg, Steel (K0706.09X30)
- KIPP Spherical Washer, Fits Bolt Size 5.25 mm Steel (K0729.105)
- KIPP Spherical Washer, Fits Bolt Size 10.5 mm Steel (K0729.110)
- KIPP Spherical Washer, Fits Bolt Size 17 mm Steel (K0729.116)
- KIPP Spherical Washer, Fits Bolt Size 19 mm Stainless Steel (K0729.0216)
- KIPP Spherical Washer, Fits Bolt Size 6.4 mm Steel (K0729.106)
- KIPP Spherical Washer, Fits Bolt Size 6.4 mm Stainless Steel (K0729.0106)
- MORTON Washer, Fits Bolt Size 1-1/8" Stainless Steel, Plain Finish (SP-7SS)
- Kipp Spherical Washers