Shop All Spherical Washers
Kipp
Spherical Washer, Fits Bolt Size 13 mm Steel
Mfr # K0729.112
Zoro # G4585624
product price: $1.65
/ea
Sold in multiples of 10 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits Bolt Sizes 13 mm
- Outside Dia. 24 mm
- Male I.D. 13 mm
- Radius 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0729.112
- Zoro # G4585624
- Country of Origin France
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 13 mm |
Outside Dia. | 24 mm |
Radius | 12 mm |
For Screw Size | 13 mm |
Details
Item | Spherical Washer |
Material | Steel |
Male I.D. | 13 mm |
Thickness | 4.6 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Convex Washer, Form: C Mild Steel D1=13 . Use conical seat K0729.212. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Countersunk Washer, Fits Bolt Size #6 18-8 Stainless Steel, Plain Finish, 100 PK (9083597)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38210.050.0175)
- ZORO SELECT Hex Nut, M30-2.00, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK (M04180.300.0200)
- ZORO SELECT Extra Low Crown Cap Nut, 5/8"-11, Brass, Plain, 3/4 in H, 2 PK (CPB233)
- KIPP Spherical Washer, Fits Bolt Size 43 mm Steel (K0729.142)
- KIPP Spherical Washer, Fits Bolt Size 13 mm Stainless Steel (K0729.0112)
- KIPP Spherical Washer, Fits Bolt Size 10.5 mm Steel (K0729.110)
- KIPP Spherical Washer, Fits Bolt Size 17 mm Steel (K0729.116)
- KIPP Spherical Washer, Fits Bolt Size 7.1 mm Steel (K0729.206)
- KIPP Spherical Washer, Fits Bolt Size 5.25 mm Steel (K0729.105)
- KIPP Spherical Washer, Fits Bolt Size 20 mm Stainless Steel, Bright Finish (K0691.302)
- Kipp Leveling Washers