Shop All Spherical Washers
Kipp
Spherical Washer, Fits Bolt Size 12 mm Steel
Mfr # K0729.210
Zoro # G4588485
product price: $0.95
/ea
Sold in multiples of 10 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits Bolt Sizes 12 mm
- Outside Dia. 21 mm
- Female I.D. 12 mm
- Radius 10.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0729.210
- Zoro # G4588485
- Country of Origin Germany
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 12 mm |
Outside Dia. | 21 mm |
Radius | 10.5 mm |
For Screw Size | 12 mm |
Details
Item | Spherical Washer |
Material | Steel |
Female I.D. | 12 mm |
Thickness | 4.2 mm |
Standards | DIN 6319 |
System of Measurement | Metric |
Description
Conical Seat, Form: D Mild Steel D1=12. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw, Alen Dr 5/16in-18 X 1-1/8in Grade 18-8 Stainless Steel 10PK (9178967)
- MIDWEST FASTENER 5/16"-18 x 2-3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01079)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 5/16 in Nylon, Natural Finish, 40 PK (10SC312050)
- ROTOR CLIP External-E E-Clip, Steel Black Phosphate Finish, 0.984 in Shaft Dia (SE-098)
- KIPP Spherical Washer, Fits Bolt Size 13 mm Stainless Steel (K0729.0112)
- KIPP Spherical Washer, Fits Bolt Size 9.6 mm Steel (K0729.208)
- KIPP Spherical Washer, Fits Bolt Size 14.2 mm Steel (K0729.212)
- KIPP Spherical Washer, Fits Bolt Size 5.25 mm Steel (K0729.105)
- KIPP Spherical Washer, Fits Bolt Size 20 mm Steel, Passivated Finish (K0691.301)
- KIPP Spherical Washer, Fits Bolt Size 23.2 mm Stainless Steel (K0729.0220)
- J.W. WINCO Spherical Washer, Fits Bolt Size M10 Steel, Plain Finish (6319-10.5-C)
- Kipp Leveling Washers