Shop All Flange Nuts
Kipp
Spherical Flange Nut, M5, Steel, Black Oxide, 9 mm Hex Wd
Mfr # K0664.05
Zoro # G4027759
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Hex Width 9 mm
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0664.05
- Zoro # G4027759
- Country of Origin Germany
- Category Flange Nuts
Dimensions
Thread Size | M5 |
Hex Width | 9 mm |
Dimensions (In.) | 5 |
Nut Height | 6.7 mm |
Overall Length | 5 in |
Details
Item | Spherical Flange Nut |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Metric |
Thread Direction | Right Hand |
Surface Tip (In.) | 5 in |
For Use With | Mfr. No. M5 Series Thrust Screw |
Application | Metalworking |
Compatible with Series | M5 |
Compatible with Manufacturer Model Number | Mfr. No. M5 Series Thrust Screw |
Compatible Manufacturer Part Number | Mfr. No. M5 Series Thrust Screw |
Type | End Cone GR.2 |
Characteristics | Steel Body, Black Oxide Finish |
Compatible with Manufacturer Part Number | Mfr. No. M5 Series Thrust Screw |
Compatible with Manufacturer Model Number [NEW] | Mfr. No. M5 Series Thrust Screw |
Compatible Manufacturer Model Number | Mfr. No. M5 Series Thrust Screw |
For Use with Mfr. Model Number | Mfr. No. M5 Series Thrust Screw |
For Use With Mfr. Model Number | Mfr. No. M5 Series Thrust Screw |
Description
Spherical Nut, Application Metalworking, Compatible with Manufacturer Model Number Mfr. No. M5 Series Thrust Screw, Compatible with Series M5, Material Steel, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1 in 18-8 Stainless Steel, Plain Finish, 10 PK (1PA16)
- PRO-FIT Nail Masonry Hardcut 10D 50Lb (0093172)
- SKF Lock Washer (MB 12)
- TAMPER-PRUF SCREWS 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51370)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 10 mm Hex Wd, 3000 PK (M6D6923-8)
- MORTON Flange Nut, M16-2.00, Carbon Steel, Black Oxide, 27 mm Hex Wd (CN-516)
- DISCO Flange Nut, M10-1.25, Class 10, Bright Zinc Plated (3202PK)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Not Graded, Phosphate, 16 mm Hex Wd, 7 mm Hex Ht, 100 PK (5800PK)
- ZORO SELECT Flange Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 10 mm Hex Wd, 1500 PK (M6D6923RA2)
- TE-CO Flange Nut, M16-2.00, Steel, Not Graded, Black Oxide, 24 mm Hex Wd, 21 mm Hex Ht (61605)
- Kipp Flange Nuts