Shop All Flange Nuts
Kipp
Spherical Flange Nut, M4, Steel, Black Oxide, 7 mm Hex Wd
Mfr # K0664.04
Zoro # G4027768
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Hex Width 7 mm
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0664.04
- Zoro # G4027768
- Country of Origin Germany
- Category Flange Nuts
Dimensions
Thread Size | M4 |
Hex Width | 7 mm |
Dimensions (In.) | 4 |
Nut Height | 5.2 mm |
Overall Length | 4 in |
Details
Item | Spherical Flange Nut |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Metric |
Thread Direction | Right Hand |
For Use With | Mfr. No. M4 Series Thrust Screw |
Surface Tip (In.) | 4 in |
Application | Metalworking |
Compatible with Manufacturer Model Number | Mfr. No. M4 Series Thrust Screw |
Compatible with Series | M4 |
Characteristics | Steel Body, Black Oxide Finish |
Type | End Cone GR.1 |
Compatible Manufacturer Part Number | Mfr. No. M4 Series Thrust Screw |
Compatible with Manufacturer Part Number | Mfr. No. M4 Series Thrust Screw |
Compatible with Manufacturer Model Number [NEW] | Mfr. No. M4 Series Thrust Screw |
Compatible Manufacturer Model Number | Mfr. No. M4 Series Thrust Screw |
For Use with Mfr. Model Number | Mfr. No. M4 Series Thrust Screw |
For Use With Mfr. Model Number | Mfr. No. M4 Series Thrust Screw |
Description
Spherical Nut, Application Metalworking, Compatible with Manufacturer Model Number Mfr. No. M4 Series Thrust Screw, Compatible with Series M4, Material Steel, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61263)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2-1/2in, Pln, PK5 (U39100.050.0250)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0040)
- FASTENMASTER FastenMaster FMLL005B-250 5 in. Ledgerlok Screw; Pack - 250 (176390)
- DISCO Flange Nut, M10-1.50, Blackened, 15 mm Hex Wd (1017PK10)
- MIDWEST FASTENER Flange Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 6 PK (932125)
- NEWPORT FASTENERS Flange Nut, #10-32, 18-8 Stainless Steel, Not Graded, 0.375 in Hex Wd, 0.13 in Hex Ht, 100 PK (566520-PR-100)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 1/4"-20, Steel, Grade 2, Zinc Plated (A04201600FL)
- NEWPORT FASTENERS Flange Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 0.75 in Hex Wd, 0.31 in Hex Ht, 100 PK (615673-PR-100)
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 0.5 in Hex Wd, 1500 PK (31NRL5)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Class 8, Zinc Yellow, 13 mm Hex Wd, 1500 PK (M8D6923-8Y)
- Kipp Flange Nuts