Shop All Flange Nuts
Kipp
Spherical Flange Nut, M12, Steel, Black Oxide, 20 mm Hex Wd
Mfr # K0664.12
Zoro # G4027716
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Hex Width 20 mm
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0664.12
- Zoro # G4027716
- Country of Origin Germany
- Category Flange Nuts
Dimensions
Thread Size | M12 |
Hex Width | 20 mm |
Dimensions (In.) | 12 |
Nut Height | 14.8 mm |
Overall Length | 12 in |
Details
Item | Spherical Flange Nut |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Metric |
Thread Direction | Right Hand |
Application | Metalworking |
For Use With | Mfr. No. M12 Series Thrust Screw |
Surface Tip (In.) | 12 in |
Compatible with Manufacturer Model Number | Mfr. No. M12 Series Thrust Screw |
Compatible with Series | M12 |
Compatible Manufacturer Part Number | Mfr. No. M12 Series Thrust Screw |
Type | End Cone GR.6 |
Characteristics | Steel Body, Black Oxide Finish |
Compatible with Manufacturer Part Number | Mfr. No. M12 Series Thrust Screw |
Compatible with Manufacturer Model Number [NEW] | Mfr. No. M12 Series Thrust Screw |
Compatible Manufacturer Model Number | Mfr. No. M12 Series Thrust Screw |
For Use with Mfr. Model Number | Mfr. No. M12 Series Thrust Screw |
For Use With Mfr. Model Number | Mfr. No. M12 Series Thrust Screw |
Description
Spherical Nut, Application Metalworking, Compatible with Manufacturer Model Number Mfr. No. M12 Series Thrust Screw, Compatible with Series M12, Material Steel, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/8"-16 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21700)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 25 PK (H3175SP)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Black Steel Oval Head Phillips Drive, 8 PK (79494)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 25 PK (M01210.140.0045)
- NEWPORT FASTENERS Flange Nut, #8-32, 18-8 Stainless Steel, Not Graded, 0.344 in Hex Wd, 0.13 in Hex Ht, 100 PK (269330-PR-100)
- PRIME-LINE Flange Nut, 1/4"-20, Steel, Zinc Plated, 25 PK (9094256)
- MIDWEST FASTENER Flange Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (09637)
- ZORO SELECT Flange Nut, 3/4"-10, Steel, Grade G, Black Phosphate, 1-1/8 in Hex Wd, 0.38 in Hex Ht, 250 PK (75NOR)
- MIDWEST FASTENER Flange Nut, M10-1.50, Steel, Class 10, Black Phosphate, 15 PK (77188)
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (09635)
- ZORO SELECT Flange Nut, 1/4"-20, Steel, Zinc Baked, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK (14NRNS)
- Kipp Flange Nuts