Shop All Vise and Clamp Parts
Kipp
Spacer Ring D=36 Leaf Spring Steel
Mfr # K0766.036
Zoro # G602490442
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0766.036
- Zoro # G602490442
- Country of Origin Unknown
- Category Vise and Clamp Parts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-VIEW ULTRAVIOLET SYSTEMS HEX WRENCH SET 1.5MM - 8MM (CSTLSWHM)
- POWERBUILT 1/2" Drive 29Mm 12Pt Socket (642035)
- WIDIA Carbide End Milll, 1/4 in. L Cut, Square (4V4503001ST)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (1NYC4)
- KIPP Swing Screw D=M06 Steel, Comp:Thermoplastic (K0053.06050)
- KIPP Tether Cable Form:C With Loop L=300, Stainless Steel, Comp:Aluminum (K0367.2300)
- KIPP Vernier Scale Holes, Vertical L=40 15X2, Aluminum Black Anodized, Zero Point Top, Scale Right (K0757.1101)
- KIPP Connector Connecting Piece, A=30, L=122, Polyamide, Comp:Steel (K0615.1302012)
- KIPP Tether Cable Form:A With Eye And Crimp Termin L=500, Stainless Steel, Comp:Aluminum (K0367.0500)
- KIPP Gripper Square, Form:C Tool Steel, D1=6, 6, A=25 (K0387.2512068)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4401, B=49, A=18, A1=14, A2=22 (K1142.20820033)
- Kipp Machine Tool Parts