Shop All Vise and Clamp Parts
Kipp
Socket, Tool Steel Chromed, Sw=11, D=16, 6
Mfr # K1361.1112
Zoro # G902490838
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1361.1112
- Zoro # G902490838
- Country of Origin Germany
- Category Vise and Clamp Parts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.95111AE)
- H & H INDUSTRIAL PRODUCTS Dasqua 300mm/12" 0-180 Degrees 4 Piece Combination Square Set (1012-2010)
- LINK HANDLES Rake Handle, 54", 15/16", Tapered, 5/8" (66491GRA)
- URREA 1/2" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 10-1/8" L, Chrome Finish (5452A)
- KIPP Gripper Hexagon M10X40 Steel, Comp:Carbide, C=17 (K0386.17102)
- KIPP Tether Cable Form:C With Loop L=150, Stainless Steel, Comp:Aluminum (K0367.2150)
- KIPP Swing Screw D=M06 Steel, Comp:Thermoplastic (K0053.06050)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4305, B=49, A=18, A1=14, A2=22 (K1142.10820033)
- KIPP T-Thrust Screw Fixed T-Bar D1=M06 Steel (K0756.106X50)
- KIPP Connector Connecting Piece, A=30, L=122, Polyamide, Comp:Steel (K0615.1302012)
- BESSEY BvHd40 A Set Of Jaw Inserts And 4 Screws, 9040002 (9040002)
- Kipp Machine Tool Parts