Shop All Shoulder Bolts
Kipp
Shoulder Screw, M8 Thr Sz, 13 mm Thr Lg, 16 mm Shoulder Lg, Stainless Steel
Mfr # K0705.10X16
Zoro # G702083346
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M8
- Shoulder Diameter 10 mm
- Shoulder Length 16 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0705.10X16
- Zoro # G702083346
- Country of Origin India
- Category Shoulder Bolts
Dimensions
Thread Size | M8 |
Shoulder Diameter | 10 mm |
Shoulder Length | 16 mm |
Head Diameter | 16 mm |
Head Height | 7 mm |
Thread Length | 13 mm |
Shoulder Length Tolerance | +/- 0.25 |
Width | 5 mm |
Diameter Thread Size | M8 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Bright |
Item | Shoulder Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Swivel Rod Hanger, Concrete, 1/4 in Size, 2-9/16" L, Carbon Steel Zinc Plated, 25 PK (PFM2281300)
- HERITAGE Hitch Pin Swivel Lock, 3/8"x2-3/4", Zc, Clr (HPSL-0375-2750)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF082404GR)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 5 PK (75975)
- KIPP Shoulder Screw, M16 Thr Sz, 25 mm Thr Lg, 100 mm Shoulder Lg, Steel (K0706.17X100)
- KIPP Shoulder Screw, M8 Thr Sz, 14.5 mm Thr Lg, 30 mm Shoulder Lg, Steel (K0706.09X30)
- KIPP Shoulder Screw, M8 Thr Sz, 16.5 mm Thr Lg, 60 mm Shoulder Lg, Steel (K0706.09X60)
- KIPP Shoulder Screw, M12 Thr Sz, 20.5 mm Thr Lg, 45 mm Shoulder Lg, Steel (K0706.13X45)
- KIPP Shoulder Screw, M8 Thr Sz, 14.5 mm Thr Lg, 25 mm Shoulder Lg, Steel (K0706.09X25)
- KIPP Shoulder Screw, M5 Thr Sz, 9 mm Thr Lg, 16 mm Shoulder Lg, Stainless Steel (K0705.106X16)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel, 5 PK (4422-416SS)
- Kipp Shoulder Bolts