Shop All Shoulder Bolts
Kipp
Shoulder Screw, M6 Thr Sz, 5.5 mm Thr Lg, 50 mm Shoulder Lg, Stainless Steel
Mfr # K0705.108X50
Zoro # G602083309
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M6
- Shoulder Diameter 8 mm
- Material Stainless Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0705.108X50
- Zoro # G602083309
- Country of Origin Taiwan, Province of China
- Category Shoulder Bolts
Dimensions
Thread Size | M6 |
Shoulder Diameter | 8 mm |
Shoulder Length | 50 mm |
Head Diameter | 13 mm |
Head Height | 5.5 mm |
Thread Length | 5.5 mm |
Diameter Thread Size | M6 |
Width | 4 mm |
Shoulder Length Tolerance | +/- 0.25 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Bright |
Item | Shoulder Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3/32 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 1000PK (PINDOW007004P)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 25 PK (U55000.037.0225)
- AMPG Barrel Nut, #8-32, 3/4 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4625)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1 27/64 in Ht, 2 PK (U51738.125.0001)
- KIPP Shoulder Screw, M5 Thr Sz, 9 mm Thr Lg, 16 mm Shoulder Lg, Stainless Steel (K0705.106X16)
- KIPP Shoulder Screw, M8 Thr Sz, 16.5 mm Thr Lg, 60 mm Shoulder Lg, Steel (K0706.09X60)
- KIPP Shoulder Screw, M12 Thr Sz, 20.5 mm Thr Lg, 45 mm Shoulder Lg, Steel (K0706.13X45)
- KIPP Shoulder Screw, M16 Thr Sz, 25 mm Thr Lg, 100 mm Shoulder Lg, Steel (K0706.17X100)
- KIPP Shoulder Screw, M8 Thr Sz, 14.5 mm Thr Lg, 30 mm Shoulder Lg, Steel (K0706.09X30)
- KIPP Shoulder Screw, M8 Thr Sz, 14.5 mm Thr Lg, 25 mm Shoulder Lg, Steel (K0706.09X25)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 4 in Shoulder Lg, Alloy Steel (U07111.075.0400)
- Kipp Shoulder Bolts