Shop All Shoulder Bolts
Kipp
Shoulder Screw, M16 Thr Sz, 22 mm Thr Lg, 90 mm Shoulder Lg, Stainless Steel
Mfr # K0705.120X90
Zoro # G302083012
product price: $34.09
/ea
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M16
- Shoulder Diameter 20 mm
- Material Stainless Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0705.120X90
- Zoro # G302083012
- Country of Origin Taiwan, Province of China
- Category Shoulder Bolts
Dimensions
Thread Size | M16 |
Shoulder Diameter | 20 mm |
Shoulder Length | 90 mm |
Head Diameter | 30 mm |
Head Height | 14 mm |
Thread Length | 22 mm |
Width | 10 mm |
Diameter Thread Size | M16 |
Shoulder Length Tolerance | +/- 0.25 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Bright |
Item | Shoulder Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 50 PK (53952)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish (Z9270SS)
- PRIME-LINE Hex Nut, 1/2"-13, Nylon, 6/6, Plain, 10 PK (9088803)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 2 1/2 in, Steel, Plain Finish, 50 PK (08459)
- KIPP Shoulder Screw, M8 Thr Sz, 14.5 mm Thr Lg, 25 mm Shoulder Lg, Steel (K0706.09X25)
- KIPP Shoulder Screw, M12 Thr Sz, 20.5 mm Thr Lg, 45 mm Shoulder Lg, Steel (K0706.13X45)
- KIPP Shoulder Screw, M16 Thr Sz, 25 mm Thr Lg, 100 mm Shoulder Lg, Steel (K0706.17X100)
- KIPP Shoulder Screw, M8 Thr Sz, 14.5 mm Thr Lg, 30 mm Shoulder Lg, Steel (K0706.09X30)
- KIPP Shoulder Screw, M5 Thr Sz, 9 mm Thr Lg, 16 mm Shoulder Lg, Stainless Steel (K0705.106X16)
- KIPP Shoulder Screw, M8 Thr Sz, 16.5 mm Thr Lg, 60 mm Shoulder Lg, Steel (K0706.09X60)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (4423)
- Kipp Shoulder Bolts