Shop All Shoulder Bolts
Kipp
Shoulder Screw, M12 Thr Sz, 18 mm Thr Lg, 120 mm Shoulder Lg, Steel
Mfr # K0705.16X120
Zoro # G402083028
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M12
- Shoulder Diameter 16 mm
- Material Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0705.16X120
- Zoro # G402083028
- Country of Origin Taiwan, Province of China
- Category Shoulder Bolts
Dimensions
Thread Size | M12 |
Shoulder Diameter | 16 mm |
Shoulder Length | 120 mm |
Head Diameter | 24 mm |
Head Height | 24 mm |
Thread Length | 18 mm |
Shoulder Length Tolerance | +/- 0.25 |
Diameter Thread Size | M12 |
Width | 8 mm |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Steel |
Finish | Bright |
Item | Shoulder Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 70 mm Shoulder Lg, 316 Stainless Steel (STR602M20X70)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (05330S-PWR)
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 9/16 in Wd, 5/64 in Ht, 50 PK (1LAH3)
- MIDWEST FASTENER Flange Nut, 1/2"-20, Steel, Chrome Plated, 3 PK (39294)
- KIPP Shoulder Screw, M12 Thr Sz, 20.5 mm Thr Lg, 45 mm Shoulder Lg, Steel (K0706.13X45)
- KIPP Shoulder Screw, M5 Thr Sz, 9 mm Thr Lg, 16 mm Shoulder Lg, Stainless Steel (K0705.106X16)
- KIPP Shoulder Screw, M8 Thr Sz, 14.5 mm Thr Lg, 30 mm Shoulder Lg, Steel (K0706.09X30)
- KIPP Shoulder Screw, M8 Thr Sz, 14.5 mm Thr Lg, 25 mm Shoulder Lg, Steel (K0706.09X25)
- KIPP Shoulder Screw, M10 Thr Sz, 17.5 mm Thr Lg, 30 mm Shoulder Lg, Steel (K0706.11X30)
- KIPP Shoulder Screw, M16 Thr Sz, 25 mm Thr Lg, 100 mm Shoulder Lg, Steel (K0706.17X100)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel (U07111.075.0425)
- Kipp Shoulder Bolts