Shop All Shoulder Bolts
Kipp
Shoulder Screw, M10 Thr Sz, 16 mm Thr Lg, 40 mm Shoulder Lg, Steel
Mfr # K0705.12X40
Zoro # G702083018
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M10
- Shoulder Diameter 12 mm
- Material Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0705.12X40
- Zoro # G702083018
- Country of Origin Taiwan, Province of China
- Category Shoulder Bolts
Dimensions
Thread Size | M10 |
Shoulder Diameter | 12 mm |
Shoulder Length | 40 mm |
Head Diameter | 18 mm |
Head Height | 18 mm |
Thread Length | 16 mm |
Width | 6 mm |
Shoulder Length Tolerance | +/- 0.25 |
Diameter Thread Size | M10 |
Details
System of Measurement | Metric |
Head Type | Socket |
Drive Type | Hex |
Material | Steel |
Finish | Bright |
Item | Shoulder Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07090.080.0016)
- ZORO SELECT Dowel Pin, SS, 1/4 D x7/8 In L, PK25 (MS16555-647)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78646)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/4 in 316 Stainless Steel, NL-19 Finish, 20 PK (FB3LKW34P20)
- KIPP Shoulder Screw, M8 Thr Sz, 14.5 mm Thr Lg, 25 mm Shoulder Lg, Steel (K0706.09X25)
- KIPP Shoulder Screw, M5 Thr Sz, 9 mm Thr Lg, 16 mm Shoulder Lg, Stainless Steel (K0705.106X16)
- KIPP Shoulder Screw, M12 Thr Sz, 20.5 mm Thr Lg, 45 mm Shoulder Lg, Steel (K0706.13X45)
- KIPP Shoulder Screw, M10 Thr Sz, 17.5 mm Thr Lg, 30 mm Shoulder Lg, Steel (K0706.11X30)
- KIPP Shoulder Screw, M8 Thr Sz, 14.5 mm Thr Lg, 30 mm Shoulder Lg, Steel (K0706.09X30)
- KIPP Shoulder Screw, M16 Thr Sz, 25 mm Thr Lg, 100 mm Shoulder Lg, Steel (K0706.17X100)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 3 mm Shoulder Lg, 18-8 Stainless Steel (ZR1681-303H)
- Kipp Shoulder Bolts