Shop All Shaft Collars
Kipp
SHAFT COLLAR DIN 705
Mfr # K0406.305803
Zoro # G4599877
$33.99
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
- Brand Kipp
- MFR # K0406.305803
- Zoro # G4599877
- Country of Origin Germany
- Category Shaft Collars
Description
Shaft Collar DIN 705, Form: E Grub Screw With Hexagon Socket, Steel Trivalent Blue Passivated 58X90, B=20. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225)
- DAYTON DC Gearmotor, Nameplate RPM 4.5, 0.70A (52JE49)
- GATES PowerGrip GT4 Belts - 8M and 14M, 840-8MGT-12 (840-8MGT-12)
- BESTORQ Bestorq Timing Belt Model 645-5M-50 - 25.39 in Outside Length - 1.97 in Top Width (645-5M-50)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=3 OD=7 H=5 (K0406.300301)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- KIPP Locking Ring Two-Piece, D1=16, D2=34, B=13, Steel (K0612.01601)
- KIPP Shaft Collar DIN705, Form:E Grub Screw With Hexagon Socket, Steel Bright 70X100, B=20 (K0406.307001)
- KIPP Shaft collar DIN 705, hex grub screw, SS bright ID=6 OD=12 H=8 (K0406.300602)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=9, 0 OD=18 H=10 (K0406.300901)
- RULAND Acme Threaded Collar, 1/2"-10 Acme, Steel, OD 1 1/8", ATSP-8-10-F (ATSP-8-10-F)
- Kipp Couplings, Collars, & Adapters