Shop All Shaft Collars
Kipp
SHAFT COLLAR DIN 705
Mfr # K0406.303003
Zoro # G4601934
Sold in multiples of 2 for $10.18
$10.18
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
- Brand Kipp
- MFR # K0406.303003
- Zoro # G4601934
- Country of Origin Germany
- Category Shaft Collars
Description
Shaft Collar DIN 705, Form: E Grub Screw With Hexagon Socket, Steel Trivalent Blue Passivated 30X45, B=16. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/16in., PK5 (88230-05)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT15)
- REELCRAFT Latch Pawl Assembly For 2CAG7 (S602144)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-01A)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=30 OD=45 H=16 (K0406.303001)
- KIPP Locking Ring Two-Piece, D1=40, D2=60, B=15, Aluminum (K0612.04003)
- KIPP SHAFT COLLAR DIN 705 (K0406.302603)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=9, 0 OD=18 H=10 (K0406.300901)
- KIPP Shaft Collar DIN705, Form:E Grub Screw With Hexagon Socket, Steel Bright 70X100, B=20 (K0406.307001)
- KIPP Shaft collar DIN 705, hex grub screw, SS bright ID=6 OD=12 H=8 (K0406.300602)
- RULAND Quick Clamp Collar, 5/16", Aluminum, OD 1.496", W 0.394" (QCL-5-A)
- Kipp Couplings, Collars, & Adapters