Shop All Shaft Collars
Kipp
Shaft collar DIN 705, hex grub screw, steel bright ID=9, 0 OD=18 H=10
Mfr # K0406.300901
Zoro # G1011231
product price: $2.15
/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Dia. 18 mm
- Width 10 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0406.300901
- Zoro # G1011231
- Country of Origin Germany
- Category Shaft Collars
Dimensions
Outside Dia. | 18 mm |
Width | 10 mm |
Details
Material | Steel |
Item | Shaft Collar |
System of Measurement | Metric |
Description
Shaft Collar Din705, Form:E Grub Screw With Hexagon Socket, Steel Bright 9,0X18, B=10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Kit, Tube, Exhaust w/Fitting (ZP8132B)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 75 Inch Long x 3 Ribs - 3/5VX750 (3R5VX750)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56C Frame (6K702)
- POWERFLITE BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70-2)
- KIPP Locking Ring Two-Piece, D1=40, D2=60, B=15, Aluminum (K0612.04003)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=3 OD=7 H=5 (K0406.300301)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=30 OD=45 H=16 (K0406.303001)
- KIPP Shaft Collar DIN705, Form:E Grub Screw With Hexagon Socket, Steel Bright 70X100, B=20 (K0406.307001)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- KIPP Shaft collar DIN 705, hex grub screw, SS bright ID=6 OD=12 H=8 (K0406.300602)
- CLIMAX METAL PRODUCTS C-293-BO Set Screw Collar (C-293-BO)
- Kipp Couplings, Collars, & Adapters