Shop All Shaft Collars
Kipp
Shaft collar DIN 705, hex grub screw, steel bright ID=58 OD=90 H=20
Mfr # K0406.305801
Zoro # G1008538
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Dia. 90 mm
- Width 20 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0406.305801
- Zoro # G1008538
- Country of Origin Germany
- Category Shaft Collars
Dimensions
Outside Dia. | 90 mm |
Width | 20 mm |
Details
Material | Steel |
Item | Shaft Collar |
System of Measurement | Metric |
Description
Shaft Collar Din705, Form:E Grub Screw With Hexagon Socket, Steel Bright 58X90, B=20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 3/4" x 50 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-550)
- MARATHON MOTORS Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (048S17D997)
- MORSE 50R 10FT 5/8IN SINGLE ROLLER CHAIN (127718)
- MASTER PNEUMATIC 5 PIECES, BAGGED TOGETHER (KV37-197)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=45 OD=70 H=18 (K0406.304501)
- KIPP SHAFT COLLAR DIN 705 (K0406.302603)
- KIPP Shaft collar DIN 705, hex grub screw, SS bright ID=6 OD=12 H=8 (K0406.300602)
- KIPP Shaft Collar DIN705, Form:E Grub Screw With Hexagon Socket, Steel Bright 70X100, B=20 (K0406.307001)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- KIPP Locking Ring Two-Piece, D1=16, D2=34, B=13, Steel (K0612.01601)
- CLIMAX METAL PRODUCTS 2C-125-KW Two-Piece Clamping Collar with Keyway (2C-125-KW)
- Kipp Shaft Collars