Shop All Shaft Collars
Kipp
Shaft collar DIN 705, hex grub screw, steel bright ID=30 OD=45 H=16
Mfr # K0406.303001
Zoro # G1006200
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Dia. 45 mm
- Width 16 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0406.303001
- Zoro # G1006200
- Country of Origin Germany
- Category Shaft Collars
Dimensions
Outside Dia. | 45 mm |
Width | 16 mm |
Details
Material | Steel |
Item | Shaft Collar |
System of Measurement | Metric |
Description
Shaft Collar Din705, Form:E Grub Screw With Hexagon Socket, Steel Bright 30X45, B=16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1/3HP (056C17G5320)
- LPS Cutting Oil, 16 oz, Squeeze Bottle (44220)
- CAMIE Dry Silicone, 20oz (999-1)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F108IHE)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=3 OD=7 H=5 (K0406.300301)
- KIPP Shaft Collar DIN705, Form:E Grub Screw With Hexagon Socket, Steel Bright 70X100, B=20 (K0406.307001)
- KIPP Locking Ring Two-Piece, D1=40, D2=60, B=15, Aluminum (K0612.04003)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=9, 0 OD=18 H=10 (K0406.300901)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- KIPP Locking Ring Two-Piece, D1=16, D2=34, B=13, Steel (K0612.01601)
- CLIMAX METAL PRODUCTS 1C-018 One-Piece Clamping Collar (1C-018)
- Kipp Couplings, Collars, & Adapters