Shop All Shaft Collars
Kipp
Shaft collar DIN 705, hex grub screw, steel bright ID=18 OD=32 H=14
Mfr # K0406.301801
Zoro # G1002411
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Dia. 32 mm
- Width 14 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0406.301801
- Zoro # G1002411
- Country of Origin Germany
- Category Shaft Collars
Dimensions
Outside Dia. | 32 mm |
Width | 14 mm |
Details
Material | Steel |
Item | Shaft Collar |
System of Measurement | Metric |
Description
Shaft Collar Din705, Form:E Grub Screw With Hexagon Socket, Steel Bright 18X32, B=14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-3/4 to 4-5/8In, SAE 462, PK10 (4545070)
- INGERSOLL-RAND Filter Element, 1 Micron, 235 scfm (24242208)
- X1 TOOLS 1-3/4 Hose Clamp 4 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1750x4)
- CHICAGO RAWHIDE Scotseals, #1743 (1743)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=9, 0 OD=18 H=10 (K0406.300901)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=30 OD=45 H=16 (K0406.303001)
- KIPP Locking Ring Two-Piece, D1=16, D2=34, B=13, Steel (K0612.01601)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=3 OD=7 H=5 (K0406.300301)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=45 OD=70 H=18 (K0406.304501)
- CLIMAX METAL PRODUCTS M1C-04-S Metric One-Piece Clamping Collar (M1C-04-S)
- Kipp Couplings, Collars, & Adapters