Shop All Shaft Collars
Kipp
Shaft collar DIN 705, hex grub screw, steel bright ID=10 OD=20 H=10
Mfr # K0406.301001
Zoro # G1010452
original price:
$3.22
22% off
new price: $2.49
/ea
Sold in multiples of 6 for $14.94
$14.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Dia. 20 mm
- Width 10 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0406.301001
- Zoro # G1010452
- Country of Origin Germany
- Category Shaft Collars
Dimensions
Outside Dia. | 20 mm |
Width | 10 mm |
Details
Material | Steel |
System of Measurement | Metric |
Item | Shaft Collar |
Description
Shaft Collar Din705, Form:E Grub Screw With Hexagon Socket, Steel Bright 10X20, B=10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B49 Wrapped V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (B49)
- LINCOLN Wet End Kit For Pump 85624 (271770)
- PIX PIX, A31/4L330, V-Belt 1/2 X 33 (A31/4L330)
- CAMOZZI Female Banjo, 1/4" NPT (2023 04-04)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=45 OD=70 H=18 (K0406.304501)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- KIPP Shaft collar DIN 705, hex grub screw, SS bright ID=6 OD=12 H=8 (K0406.300602)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=8 OD=16 H=8 (K0406.300801)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=30 OD=45 H=16 (K0406.303001)
- KIPP Locking Ring Two-Piece, D1=40, D2=60, B=15, Aluminum (K0612.04003)
- GLOBAL GSTC-087-14-B One-Piece Threaded Clamping Collar (GSTC-087-14-B)
- Kipp Couplings, Collars, & Adapters