Shop All Shaft Collars
Kipp
Shaft collar DIN 705, hex grub screw, SS bright ID=8 OD=16 H=8
Mfr # K0406.300802
Zoro # G1009560
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dia. 16 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0406.300802
- Zoro # G1009560
- Country of Origin Germany
- Category Shaft Collars
Dimensions
Outside Dia. | 16 mm |
Details
Material | Stainless Steel |
Item | Shaft Collar |
System of Measurement | Metric |
Description
Shaft Collar Din705, Form:E Grub Screw With Hexagon Socket, Stainless Steel Bright 8X16, B=8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series B, 1-3/8 In (B 1 3/8)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3069)
- GATES PowerGrip GT3 Belts - 5M, 750-5MGT-25 (750-5MGT-25)
- BANDO TimingBelt, Synchro-Link, Neoprene, 322L050 (322L050G)
- KIPP Shaft collar DIN 705, hex grub screw, SS bright ID=6 OD=12 H=8 (K0406.300602)
- KIPP SHAFT COLLAR DIN 705 (K0406.302603)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=30 OD=45 H=16 (K0406.303001)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=8 OD=16 H=8 (K0406.300801)
- KIPP Locking Ring Two-Piece, D1=40, D2=60, B=15, Aluminum (K0612.04003)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- RULAND Balanced Shaft Collar, 2pc, Bore 0.7500", Steel, OD 1 1/2" (SPB-12-F)
- Kipp Couplings, Collars, & Adapters