Shop All Shaft Collars
Kipp
Shaft collar DIN 705, hex grub screw, SS bright ID=75 OD=110 H=22
Mfr # K0406.307502
Zoro # G1007278
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dia. 110 mm
- Width 75 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0406.307502
- Zoro # G1007278
- Country of Origin Germany
- Category Shaft Collars
Dimensions
Outside Dia. | 110 mm |
Width | 75 mm |
Details
Material | Stainless Steel |
System of Measurement | Metric |
Item | Shaft Collar |
Description
Shaft Collar Din705, Form:E Grub Screw With Hexagon Socket, Stainless Steel Bright 75X110, B=22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 2 g High Temperature Grease Drum Green, 10 PK (312104)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-35AS)
- BLASTER Corrosion Inhibitor, Aerosol Can, 12 oz (16-SS)
- PIX Belt, BX Cogged, 21/32 x 70 in. OC (BX67)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=30 OD=45 H=16 (K0406.303001)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- KIPP Shaft collar DIN 705, hex grub screw, SS bright ID=6 OD=12 H=8 (K0406.300602)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=3 OD=7 H=5 (K0406.300301)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=9, 0 OD=18 H=10 (K0406.300901)
- KIPP Locking Ring Two-Piece, D1=16, D2=34, B=13, Steel (K0612.01601)
- J.W. WINCO GN707.2-48-B25-ST 2-Piece Split Set Collar (25MOE7)
- Kipp Shaft Collars