Shop All Shaft Collars
Kipp
Shaft collar DIN 705, hex grub screw, SS bright ID=6 OD=12 H=8
Mfr # K0406.300602
Zoro # G1011277
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dia. 12 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0406.300602
- Zoro # G1011277
- Country of Origin Germany
- Category Shaft Collars
Dimensions
Outside Dia. | 12 mm |
Details
Material | Stainless Steel |
System of Measurement | Metric |
Item | Shaft Collar |
Description
Shaft Collar Din705, Form:E Grub Screw With Hexagon Socket, Stainless Steel Bright 6X12, B=8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Rack And Pinion Mount Bushing, TD5067W (TD5067W)
- WEG 00236ET3E145JM-W22, 2 HP, 3600 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS (00236ET3E145JM-W22)
- LEESON DC Permanent Magnet Motor, 21.0A, 12VDC (108045.00)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MP 90 EX LONG 2.87" (2501-LL-06-08)
- KIPP Shaft Collar DIN705, Form:E Grub Screw With Hexagon Socket, Steel Bright 70X100, B=20 (K0406.307001)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=9, 0 OD=18 H=10 (K0406.300901)
- KIPP SHAFT COLLAR DIN 705 (K0406.302603)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=30 OD=45 H=16 (K0406.303001)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=3 OD=7 H=5 (K0406.300301)
- KIPP Locking Ring Two-Piece, D1=16, D2=34, B=13, Steel (K0612.01601)
- GLOBAL G1SC-250-B One-Piece Clamping Collar (G1SC-250-B)
- Kipp Shaft Collars