Shop All Shaft Collars
Kipp
Shaft collar DIN 705, hex grub screw, SS bright ID=40 OD=63 H=18
Mfr # K0406.304002
Zoro # G1009168
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dia. 63 mm
- Width 40 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0406.304002
- Zoro # G1009168
- Country of Origin Germany
- Category Shaft Collars
Dimensions
Outside Dia. | 63 mm |
Width | 40 mm |
Details
Material | Stainless Steel |
Item | Shaft Collar |
System of Measurement | Metric |
Description
Shaft Collar Din705, Form:E Grub Screw With Hexagon Socket, Stainless Steel Bright 40X63, B=18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 1.00 In (TWA1625-HLA)
- NACHI 7300 Series Angular Contact Ball Bearing, 7311B (7311B)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D112G06B, Pressure Line, 5 micron, Outside-In (MF0058438)
- DYNAQUIP CONTROLS 2" FNPT Bronze Pneumatic Ball Valve Inline (PVA68AMDA063A)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=30 OD=45 H=16 (K0406.303001)
- KIPP Locking Ring Two-Piece, D1=16, D2=34, B=13, Steel (K0612.01601)
- KIPP Shaft Collar DIN705, Form:E Grub Screw With Hexagon Socket, Steel Bright 70X100, B=20 (K0406.307001)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=3 OD=7 H=5 (K0406.300301)
- KIPP Shaft collar DIN 705, hex grub screw, SS bright ID=6 OD=12 H=8 (K0406.300602)
- CLIMAX METAL PRODUCTS D2C-050 Two-Piece Clamping Collar Double Wide (D2C-050)
- Kipp Couplings, Collars, & Adapters