Shop All Shaft Collars
Kipp
Shaft collar DIN 705, hex grub screw, SS bright ID=25 OD=40 H=16
Mfr # K0406.302502
Zoro # G1001486
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dia. 40 mm
- Width 25 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0406.302502
- Zoro # G1001486
- Country of Origin Germany
- Category Shaft Collars
Dimensions
Outside Dia. | 40 mm |
Width | 25 mm |
Details
Material | Stainless Steel |
System of Measurement | Metric |
Item | Shaft Collar |
Description
Shaft Collar Din705, Form:E Grub Screw With Hexagon Socket, Stainless Steel Bright 25X40, B=16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX680 Cogged V-Belt, 68" Outside Length, 5/8" Top Width, 1 Ribs (2L426)
- WILKERSON Nut, Panel Mount, Metal (P01531)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-3-M1-B2-IC-SST)
- ZORO SELECT Hose Clamp, 1/4 to 5/8 In, SAE 4, SS, PK10 (6Y004)
- KIPP SHAFT COLLAR DIN 705 (K0406.302603)
- KIPP Shaft collar DIN 705, hex grub screw, SS bright ID=6 OD=12 H=8 (K0406.300602)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- KIPP Shaft Collar DIN705, Form:E Grub Screw With Hexagon Socket, Steel Bright 70X100, B=20 (K0406.307001)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=30 OD=45 H=16 (K0406.303001)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=8 OD=16 H=8 (K0406.300801)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, 303 SS (SP-5-SS)
- Kipp Couplings, Collars, & Adapters