Shop All Shaft Collars
Kipp
Shaft collar DIN 705, hex grub screw, SS bright ID=16 OD=28 H=12
Mfr # K0406.301602
Zoro # G1002938
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dia. 28 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0406.301602
- Zoro # G1002938
- Country of Origin Germany
- Category Shaft Collars
Dimensions
Outside Dia. | 28 mm |
Details
Material | Stainless Steel |
System of Measurement | Metric |
Item | Shaft Collar |
Description
Shaft Collar Din705, Form:E Grub Screw With Hexagon Socket, Stainless Steel Bright 16X28, B=12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Grease Gun, 13-1/8 in. Tool L, 7000 psi (30-802)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (CEM3558)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JE, EPDM Rubber (6J)
- BESTORQ Bestorq Double Side Timing Belt Model D1280-8M-20 - 50.39 in Outside Length - 0.79 in Top Width (D1280-8M-20)
- KIPP Locking Ring Two-Piece, D1=40, D2=60, B=15, Aluminum (K0612.04003)
- KIPP SHAFT COLLAR DIN 705 (K0406.302603)
- KIPP Shaft Collar DIN705, Form:E Grub Screw With Hexagon Socket, Steel Bright 70X100, B=20 (K0406.307001)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=30 OD=45 H=16 (K0406.303001)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=9, 0 OD=18 H=10 (K0406.300901)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (3ZN78)
- Kipp Couplings, Collars, & Adapters