Shop All Shaft Collars
Kipp
Shaft collar DIN 705, grub screw w. slot, steel brt. ID=10 OD=20 H=10
Mfr # K0406.101001
Zoro # G1007838
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Dia. 20 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0406.101001
- Zoro # G1007838
- Country of Origin Germany
- Category Shaft Collars
Dimensions
Outside Dia. | 20 mm |
Details
Material | Steel |
Item | Shaft Collar |
System of Measurement | Metric |
Description
Shaft Collar Din705, Form:A Grub Screw With Slot, Steel Bright 10X20, B=10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX540 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX540)
- FESTO Servo Motor EMME-AS-40-S-LV-AMB (EMME-AS-40-S-LV-AMB)
- FAG BEARINGS Radial Deep Groove Ball Bearings, Double Row (4201)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932663Q, Pressure Line, 5 micron, Outside-In (MF0059804)
- KIPP Shaft collar DIN 705, hex grub screw, SS bright ID=6 OD=12 H=8 (K0406.300602)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=3 OD=7 H=5 (K0406.300301)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- KIPP SHAFT COLLAR DIN 705 (K0406.302603)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=30 OD=45 H=16 (K0406.303001)
- KIPP Shaft collar DIN 705, hex grub screw, steel bright ID=45 OD=70 H=18 (K0406.304501)
- CLIMAX METAL PRODUCTS C-112-S Set Screw Collar (C-112-S)
- Kipp Shaft Collars